£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
These heavy-duty black refuse sacks from Avon Stationary Products® are available in a choice of five gauge thicknesses. Made from extra durable recycled polythene, these bin bags won't rip or tear, making them the ideal choice for wet and heavy waste.
Features and Benefits
• Economical due to extra strong polythene construction
• Made from 100% recycled polythene for sustainability
• Rip and tear-resistant for reliability
Typical Applications
• Industrial waste disposal
Notes
• A wide selection of heavy-duty refuse sacks are available for all requirements
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Capacity | 90L |
Colour | Black |
EAN | 5036140076884 |
Height | 991mm |
Material | Polythene |
Pack Quantity | 200 |
Thickness | 27µm |
Type | General Waste Bags |
UNSPSC Code | 76121501 |
Width | 737mm |