£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
For domestic and industrial use, this pack of 100 heavy-duty refuse sacks is bulk packed on a roll and supplied in a dispenser box. Each refuse sack is manufactured from 130 gauge polythene and is black in colour.
Features and Benefits
• Supplied in a dispenser box for ease
• Classic black colour
• 130 gauge material for strength
• Pack of 100 ensures you have an ample amount to hand for multiple uses
Typical Applications
• Domestic
• Industrial
Attribute | Value |
---|---|
Brand | Avon |
Colour | Black |
Height | 86mm |
Material | High-Density Polythene (HDPE) |
Pack Quantity | 100 |
Thickness | 32.5µm |
Type | Waste Sacks |
UNSPSC Code | 76121501 |
Width | 74mm |