£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Made from tear resistant fabric (600D polyester Oxford with PU coating). Hard plastic base for added stability. Collapses down and secures with a toggle and loop fastening to remain compact for storage. Top handles for easy moving and emptying. Dimensions: 450(H) x 400mm diameter. Volume: 56ltr (approx.)
Attribute | Value |
---|---|
Brand | Workshop |
Capacity | 56L |
Colour | Green |
EAN | 5036140228948 |
Pack Quantity | 1 |
Type | Garden Bag |
UNSPSC Code | 76121501 |