(Unbranded)

White Swing Bin Liners 7 Micron

SKU:

CTL9181174Y

MPN:

SBL23

£47.49

Ex VAT

£56.99

Inc VAT

IN STOCK (1)

    Product Details

    For hygienic and convenient removal of dustbin waste. Prevents waste from contaminating the dustbin walls producing offensive odours.


    Notes
    • Sold in packs of 500 liners


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    White

    Height

    750mm

    MFR Part No.

    SBL23

    Pack Quantity

    500

    Thickness

    7µm

    Type

    Swing Bin Liners

    UNSPSC Code

    76121501

    Width

    575mm