£4.58
Ex VAT
£5.50
Inc VAT
Product Details
Product Specification
Product Documents
For heavy-duty applications, this 5% sodium hypochlorite bleach is ideal for use on hard surfaces and in a range of locations.
Widely used in disinfecting and sanitising, this ready-to-use formulation delivers residual disinfecting even after rinsing, leaving that reassuringly clean bleach scent.
Features and Benefits
• Ready to use with no dilution required
• Powerful formula easily handles heavy soiling
• Suitable for use on a range of hard surfaces
Typical Applications
• Industrial use
Attribute | Value |
---|---|
Applications | Hard Surfaces |
Brand | Solent Cleaning |
Container Type | Screw Top Bottle |
Fragrance | Fragranced |
Pack Quantity | 1 |
Size | 5000ml |
UNSPSC Code | 47131803 |