£7.99
Ex VAT
£9.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A cleaning product that's found in pretty much everyone's cleaning cupboard, Domestos Bleach is a powerful disinfectant with a wide range of uses.
Designed to kill 99.9% of bacteria and germs, it's particularly useful applied neat in the toilet bowl, where the thick solution forms a layer in the pan and hard to reach areas to kill germs and remove stains for clean and fresh results.
Features and Benefits
• Suitable for use both neat and diluted for a range of cleaning tasks
• Eradicates bacteria and germs to prevent the spread of illness
• Versatile product can be used on a range of surfaces
• Almost entirely disintegrates into salt and water for sustainability
• Helps to prevent limescale
• Available in a range of sizes to suit your needs
Typical Applications
• Domestic
• Catering kitchens
• Washrooms
• Healthcare
Warnings
• Always read the label before use
Attribute | Value |
---|---|
Applications | Drains Floors Sinks Toilets |
Brand | Domestos |
Container Type | Screw Top Bottle |
EAN | 7615400158249 |
Fragrance | Fragranced |
MFR Part No. | 100866809 |
Pack Quantity | 1 |
Size | 5000ml |
UNSPSC Code | 47131803 |