£9.19
Ex VAT
£11.03
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The Super Professional thick bleach can be used neat for toilets and drains or diluted for general disinfection of hard surfaces.
Features and Benefits
• Eradicates 99.99% of germs, including E.Coli
• Leaves behind a 'freshly cleaned' bleach scent
• Effectively clears toilets, sinks and drains
• Thick formula stays on surfaces for longer for enhanced cleaning
Typical Applications
• Toilets
• Urinals
• Drains
• Hard surfaces
Standards
• BS EN 1276
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
Attribute | Value |
---|---|
Applications | Drains Sinks Toilets |
Brand | Mirius |
Container Type | Screw Top Bottle |
EAN | 5036383000783 |
MFR Part No. | 800-111-0013 |
Pack Quantity | 6 |
Series | W3 |
Size | 1000ml |
UNSPSC Code | 47131803 |