Mirius

THIN BLEACH W1 (5 LTR)

SKU:

MRU7223001M

MPN:

800-106-0034

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK
Get it by Wednesday, June 29th
THIN BLEACH W1 (5 LTR) - IN STOCK - £5.20

    Overview

    Get cleaning with W1™, W2™ and W3™ thick bleach from Mirius®. Perfect for removing stains and smells from toilets and drains, the super thick formula clings to surfaces to santise and kill any lingering germs and viruses.


    Features and Benefits
    • Eradicates 99.99% of germs and viruses, including E.Coli
    • Leaves that clean and fresh bleach scent
    • Suitable for use on toilets, sinks, and drains for reliable cleaning


    Standards
    • ISO 9001 Quality Management System
    • ISO 14001 Environmental Management System


    Notes
    • This product has not been tested on animals


    Applications
    Drains Sinks Toilets
    Brand
    Mirius
    Container Type
    Screw Top Bottle
    Fragrance
    Fragrance Free
    MFR Part No.
    800-106-0034
    Pack Quantity
    1
    Series
    W1
    Size
    5000ml