SKU:
SHT9078190D
MPN:
T832B
£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Medium polyester fill.
Size: 305 x Ø25mm.
Attribute | Value |
---|---|
Brand | Salmon Hygiene Technology |
Bristle Material | Polyester |
Brush Diameter | 25mm |
Colour | Blue |
EAN | 8045480182954 |
MFR Part No. | T832B |
Overall Length | 305mm |
Series | T832 |
UNSPSC Code | 27113002 |