£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These colour-coded handles are made from durable anodised aluminium, with a polypropylene sleeve to give a comfortable grip.
Features and Benefits
• Handles are interchangeable with all Salmon Hygiene Technology® heads for maximum convenience
• Colour-coded for hygienic cleaning
• Available in a wide choice of colours
• Screw attachment for simple changeover
Typical Applications
• Cleaning
Attribute | Value |
---|---|
Brand | Salmon Hygiene Technology |
Colour | Blue |
EAN | 8045480016006 |
Fitting Type | Screw |
For Use With | All Salmon Hygiene Technology Heads |
Length | 1.55m |
Material | Aluminium |
MFR Part No. | ALH8B |
UNSPSC Code | 47131609 |