£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Light aluminium handle designed to avoid Repetitive Strain Injury (RSI) and strong enough to resist bending even at full height.
Features and Benefits
• Light aluminium handle particularly designed to avoid Repetitive Strain Injury (RSI)
• Strong enough to resist bending even at full height
• The comfortable rotating rubber globe on handle's end enables operators to fully control 'figure of 8' mopping with minimal wrist movements
• Telescopic extension for improved reach of 1.05 to 1.80 meters
Typical Applications
• Industrial
Notes
• Weight:510 grams
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
EAN | 3760021396113 |
Length | 1.05-1.80m |
Material | Aluminium |
MFR Part No. | 324 |
Series | 324 |
UNSPSC Code | 47131609 |