£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These superb quality brooms are available in a range of sizes to suit all uses. The bassine broom heads feature stiff bristles to effectively sweep away dust, dirt, and debris. Suited to heavier, industrial use, these brooms are ideal for outdoor use, but also prove effective indoors too.
The coco broom heads feature soft bristles to sweep in more domestic settings, although they can also be used outdoors for dust and dry leaves.
Features and Benefits
• Bassine and coco brooms available in a range of head lengths to suit your needs
• Quick and easy self-assembly as supplied with handles clipped to the head
• Strong wooden design for robust use
• Replaceable heads and handles for extended use
Notes
• 12", 18" and 24" head lengths
• Two handle lengths available 48" and 60"
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Bassine |
Broom Head Width | 18in. |
EAN | 5036140240384 |
ECLASS Code | 29110201 |
Handle Length | 48in. |
Handle Material | Wood |
UNSPSC Code | 47131604 |