Salmon Hygiene Technology

300mm STIFF POLY' (RES-SET) BROOM - BLUE

SKU:

SHT9072307D

MPN:

B993BRES

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, October 26th


    Overview

    Stiff, flat sweeping brush with DRS® fill.
    Size: 300 x 75mm.

    Dual Retention System (DRS) as standard.
    Anti-Microbial Resin to reduce the growth of bacteria.
    Available in up to 6 total colour coded colours.
    Can be used in temperatures from -10°C to 120°C.
    Autoclavable in temperatures up to 134°C.
    The best tuft retention system available on the market!

    Brand
    Salmon Hygiene Technology
    Colour
    Blue
    ean
    8045480065684