£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
• Tall design to reduce the need to bend
• Easy pour lip helps to minimise spillages
• 3" castors offer maximum maneuverability
• Large capacity for mopping large areas
Attribute | Value |
---|---|
Brand | Mulberry Innovations |
Capacity | 27LL |
Colour | Blue |
ECLASS Code | 20050201 |
Material | Plastic |
MFR Part No. | MUL199 |
Product Type | Mop Bucket |
UNSPSC Code | 47121804 |