£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
F76
Carpet and upholstery shampoo that produces a rich deep cleaning foam. Emulsifies stains and dirt fast. Neutralises odours leaving a fresh, clean fragrance.
Size: 5ltr.
Attribute | Value |
---|---|
Brand | Jeyes |
EAN | 5060076342058 |
Fragrance | Fresh |
MFR Part No. | YF76-5LX2-JEYESPRO |
Series | F76 Kontrol |
Size | 5L |
Type | Carpet Cleaner |
UNSPSC Code | 47131826 |
Use | Carpets Upholstery |