£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Instant Spot Remover - 500ml.
Zep Commercial® Instant Spot Remover is a foam cleaning shampoo that deep cleans to remove stubborn grime, build-up and grease stains from carpets and upholstery. Thanks to its special wide-surface diffuser, the spray is easy and practical to use.
It contains special anti-soiling agents which help to prevent dust and build-up from re-depositing on the surface so the carpet does not need to be cleaned as frequently. Excellent for use as a spot cleaner to remove accidental spills.
It quickly and easily removes food and beverage stains, blood stains, cosmetics, crayons, oil, pet stains, dirt and many other soils.
For use on: Wool, nylon, acrylic, synthetic carpets and upholstery.
• Foam cleaning shampoo for carpets and upholstery.
• Excellent for use as a spot cleaner to remove accidental spills.
• Deep cleans to remove stubborn grime.
• Special anti-soiling agents keep surfaces cleaner for longer.
• Fast drying in 2-4 hours depending upon ambient humidity.
Attribute | Value |
---|---|
Brand | Zep Commercial |
EAN | 5060411280991 |
MFR Part No. | 01AEZCRFMCARP06 |
Size | 0.5L |
Type | Instant Spot Remover |
UNSPSC Code | 47131826 |
Use | Carpets Upholstery |