£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Tar & Bitumen Remover - 5L
A powerful formula to remove tar and bitumen from tools and associated equipment used with tarmac and other industries using tar. A safer alternative to using diesel or paraffin.
• Fast acting.
• Can also remove minerals, grease and more.
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Bottle |
EAN | 5060411281295 |
ECLASS Code | 23060101 |
MFR Part No. | 0005ZCTAR03 |
Product Type | Tar/Bitumen Cleaner |
Removes | Bitumen Grease Oil Tar |
Size | 5ltr |
Suitable For Use On | Concrete Engineering Equipment Machinery |
UNSPSC Code | 15121514 |