£195.29
Ex VAT
£234.35
Inc VAT
Product Details
Product Specification
The Rubbermaid X-Cart laundry trolley is well known as a robust and long-lasting trolley, with a powder coated steel frame that can be folded away for easy storing. The frame has been designed to be compact, quiet and lightweight, allowing greater maneuverability and almost silent use, making it perfect for use in hotels, care homes and more.
The trolley can be purchased with a 150 and 300 litre laundry bag that is heavy duty and incredibly durable, and can hold up to 100kg in weight. The bag is made from a fluid proof vinyl that makes it very easy to clean and wipe down when needed, and features coloured ribbons allows you to easily segregate clean and dirty linen, avoiding cross-contamination.
Benefits & Features
Attribute | Value |
---|---|
Bin Capacity | 300L |
Brand | Rubbermaid |
Colour | Black Grey |
EAN | 0086876221688 |
MFR Part No. | 1871644 |
Series | X-Cart |
Type | Laundry Trolley |
UNSPSC Code | 24101706 |