Spontex

1222 Ariane Ultra Green Cloths - Pack of 5

SKU:

CTL9071646V

MPN:

95091222

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

Next day delivery


    Overview

    These super absorbent, high-quality microfibre cloths are ideal for a wide range of cleaning applications. Suitable for use both wet and dry, they absorb spills, remove grease, and polish delicate
    surfaces.


    Features and Benefits
    • Absorbs both oils and water for effective cleaning
    • Colour coded to prevent cross-contamination
    • Oversewn edges prevent fraying for a longer lasting product
    • Demonstrates a high resistance to alcohol
    • Suitable for washing at 60°C, sanitising with bleach, or 120°C autoclave heating for up to 15 minutes


    Approvals
    • REACH approved


    Applications
    Light-Duty Medium-Duty
    Brand
    Spontex
    Cloth Type
    Cleaning Cloth
    Colour
    Green
    Length
    360mm
    Material
    Microfibre
    MFR Part No.
    95091222
    Pack Quantity
    5
    Series
    Ultra™
    Width
    360mm