£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Product Documents
For the best in cleaning cloths, you can't go wrong with microfibre. These economy microfibre cloths are non-abrasive and highly-absorbent, making them the ideal choice for wiping down and washing up on even the most delicate of items.
Features and Benefits
• Colour coded to reduce cross-contamination
• Multi-purpose; can be used dry or dampened with water or cleanser
• Super absorbent for mopping up spills
Typical Applications
• Multi-purpose
• Industrial
• Domestic
Notes
• Thickness: 36ga
Attribute | Value |
---|---|
Applications | Light-Duty Medium-Duty |
Brand | Cotswold |
Cloth Type | Cleaning Cloth Colour Coded |
Colour | Yellow |
EAN | 5036140239913 |
ECLASS Code | 29110107 |
Length | 400mm |
Material | Microfibre |
MFR Part No. | MIYC40AQP |
Pack Quantity | 1 |
Series | Economy |
UNSPSC Code | 47131502 |
Width | 400mm |