£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Product Documents
These premium multi-purpose microfibre cloths are suitable for a range of cleaning tasks, including dusting, wiping surfaces, and cleaning windows.
Suitable for cleaning mild soiling with just water, the microfibres lift and absorb dirt away from the surface to leave it clean and shiny. Just as effective on heavier soiling, these cloths are compatible for use with a range of cleaning agents.
Features and Benefits
• Colour coded to reduce cross-contamination
• Multi-purpose; can be used dry or dampened with water or cleanser
• Suitable for use in a variety of environments
Typical Applications
• Industrial
• Multi-purpose
• Domestic
Notes
• Non-abrasive
• Size: 40 x 40cm
• Thickness: 56ga
• Premium quality
Attribute | Value |
---|---|
Applications | Light-Duty Medium-Duty |
Brand | Cotswold |
Cloth Type | Cleaning Cloth Colour Coded |
Colour | Yellow |
ECLASS Code | 29110107 |
Length | 400mm |
Material | Microfibre |
Pack Quantity | 1 |
Series | Premium |
UNSPSC Code | 47131502 |
Width | 400mm |