£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
Clean faster and more effectively with the Rubbermaid High Level Dusting Kit, designed to help you eliminate dust and dirt in those hard to reach places. From high ledges to windowsills and the top of storage units or shelving, keep your establishment dust-free at all times with this sturdy extendable dusting kit. Content include: 1 x short extension handle, 1 x flexible dusting wand, 2 x wand duster high performance microfibre sleeves.
Product features
Attribute | Value |
---|---|
Brand | Rubbermaid |
Cloth Type | Duster |
Colour | White |
EAN | 5453001916415 |
ECLASS Code | 29110107 |
Length | 1010mm |
MFR Part No. | 1940380 |
Pack Quantity | 1 x Flexible Dusting Wand 1 x Short Extension Handle 2 x Wand Duster High Performance Microfibre Sleeves |
UNSPSC Code | 47131502 |
Width | 200mm |