£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Experience superior cleaning with our Dust and Polish Cloth, perfect for conference furniture. Engineered with advanced split fibre technology, it excels in dusting and polishing neglected areas, dramatically increasing surface area absorbency. Versatile and convenient, this cloth can be used dry or damp according to your preference. Its innovative design ensures a thorough cleaning experience, With a focus on efficiency and quality, this premium cloth is a must-have for those who appreciate the finer details in maintaining a well-kept conference space. Elevate your cleaning routine with this ideal companion.
• Heavy duty microfibre cloths
• All round cleaning, use wet or dry.
• Can be machine washed up to 500 times. Available in 5 colours to help stop cross contamination
Attribute | Value |
---|---|
Brand | Ecotech |
Cloth Type | Colour Coded |
Colour | Blue |
EAN | 5060057240014 |
ECLASS Code | 29110107 |
Material | Microfibre |
MFR Part No. | MCF100B |
Pack Quantity | 10 |
UNSPSC Code | 47131502 |