£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
For a cost-effective solution to wiping and cleaning, Kennedy® resource rags are a convenient product to have around. Suitable for mopping and wiping oils, greases, and other industrial soiling, these economically priced rags offer high-quality performance.
Features and Benefits
• An economic alternative to rags
• Cut in consistent sizes and suitable for rinsing and reuse
• Free-from chemicals and glues to avoid skin reactions
• Free-from foreign bodies
Typical Applications
• Industrial sectors
• Warehouses
• Workshops
Standards
• Manufactured according to the CHSA Soft Tissue Standard
Attribute | Value |
---|---|
Applications | General Cleaning Oil & Grease |
Brand | Kennedy |
Cloth Type | Rag |
Colour | White |
ECLASS Code | 29110107 |
Length | 400mm |
Material | Cotton Blend |
Pack Quantity | 100 |
UNSPSC Code | 47131502 |
Width | 380mm |