£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Nonwoven dust control cloth of synthetic fibres for floorcare. Polypropylene composition with food compatible paraffin oil.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Pink White |
ECLASS Code | 29110107 |
Length | 600mm |
MFR Part No. | 95020067 |
Pack Quantity | 50 |
UNSPSC Code | 47131502 |
Width | 300mm |