£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight check pattern cotton tea towels in assorted colours for multi-purpose use.
Features and Benefits
• Check pattern cotton tea towels in assorted colours for easy identification and cross contamination prevention
• Large, lightweight, absorbent cotton tea towels for fast drying
Typical Applications
• Catering
• General use
• Cleaning
• Domestic
• Industrial
Notes
• Pack of 10
• Size: 43 x 68cm (17" x 27")
Attribute | Value |
---|---|
Applications | Domestic Drying |
Brand | Cotswold |
Cloth Type | Towel |
Colour | Multi-Coloured |
EAN | 5036140329102 |
ECLASS Code | 29110107 |
Length | 680mm |
Material | Cotton |
MFR Part No. | TE172710P |
Pack Quantity | 10 |
UNSPSC Code | 47131502 |
Width | 430mm |