£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Update your all-purpose dishcloths with these 2-ply cotton dishcloths. These cloths are bleached white and feature colour-coded edges to help eliminate cross-contamination.
Features and Benefits
• Sewn colour-coded edges for easy identification and reduced cross-contamination
• Strong 2-ply cotton dishcloths for multi-purpose cleaning
• Suitable for a large range of applications
Typical Applications
• Multi-purpose cleaning
• Household
• Catering
• Industrial
Notes
• Size: 30 x 36cm
• Pack of 10
Attribute | Value |
---|---|
Applications | Domestic |
Brand | Cotswold |
Cloth Type | Cleaning Cloth |
Colour | Blue White |
EAN | 5036140377318 |
ECLASS Code | 29110107 |
Length | 360mm |
Material | Cotton |
MFR Part No. | VZ.CLOTH.04/B |
Pack Quantity | 10 |
UNSPSC Code | 47131502 |
Width | 300mm |