Scaleaway

APP DESCALER 450ML

SKU:

CTL7229917W

MPN:

RK52650

£9.49

Ex VAT

£11.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Suitable for all types of kettles, including plastic, the ScaleAway descaler can also be used in other appliances, including coffee machines and irons, ensuring they are kept in optimal working order and prolong their lifespan. Also suitable for shower heads, the Scale Away descaler will help clear nozzle blockages. This product is supplied in a 450ml screw top bottle.


    Features and Benefits
    • Appliance descaler to prevent limescale build up
    • Prolongs the lifespan of appliances
    • Fast limescale dissolving action
    • Handy screw top bottle
    • Volume: 450ml


    Typical Applications
    • Suitable for kettles, irons, coffee machines and more
    • Ideal for unblocking shower head nozzles


    Product Specification
    Attribute
    Value

    Applications

    Aplliance Descaler

    Brand

    Scaleaway

    Container Type

    Screw Top Bottle

    EAN

    5011417552650

    ECLASS Code

    30021400

    MFR Part No.

    47131800

    Series

    ScaleAway

    Size

    450L

    UNSPSC Code

    47131825