£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Unique cleaner and disinfectant products that cover over 90% of all industrial and commercial cleaning requirements including the food and beverage sector. Meets the new EU food safety requirements.
• Certified food safe by Camden BRI.
• No rinse cleaning.
• Reduced cleaning times by up to 50%.
• Cleaner surfaces stay cleaner longer.
• Reduces water usage.
• No VOCs or fumes.
• Eco safe sustainable product.
Full Spectrum Cleaner Concentrate
An advanced technology eco-safe super strength multi-purpose cleaner for superior cleaning on all hard surfaces including stainless steel process machinery, food process and preparation equipment, kitchens, bathrooms, heavily soiled and non-slip floors, engineering and industrial plant, road vehicles and boats.
This highly dilutable product (typically with 10 parts water for heavy duty cleaning to 150 parts water for window cleaning) is so versatile it can replace numerous products with just one. Prevents build-up of scale from hard water. Can be used and a range of surfaces including stainless steel , plastic, wood, ceramic, glass, rubber, concrete, metal, vinyl and safety floors, cladding and uPVC.
Size: 1ltr, 5ltr, 20ltr and 1000ltr.
Disinfectant Cleaner Concentrate
The Disinfectant Cleaner variant of the Full Spectrum Cleaner. Removes grease to improve floor safety. Used for deep cleaning and maintenance cleaning and in all types of floor cleaning equipment.
Oleonix Disinfectant Cleaner produces ultra clean food contact surfaces that meet the new EU Food Safety regulations on Maximum Residue Levels (MRLs) for Quats. and is already being used by many of the UK's leading food manufacturers.
Size: 1ltr, 5ltr, 20ltr, 200ltr and 1000ltr.
Foamer
Patented designed 1 litre foamer enables high volume of foam for cleaning vertical surfaces and heavily soiled equipment. When used with the concentrate diluted at 10:1 this professional grade foamer allows sufficient foam cling to maximise cleaning efficiency.
Size: 1ltr.
Introducing a breakthrough in green cleaning technology that gives you:
• More effective cleaning
• Huge time savings
• Reduced inventory
• Low in-use cost
• Certified food safe
• Saves water
• No waste
• Guaranteed operator safety
One unique product that covers over 80% of all industrial and commercial cleaning requirements!
Spectrum Cleaner Concentrate
An advanced technology eco-safe super strength multi-purpose cleaner for superior cleaning on all hard surfaces including stainless steel process machinery, food preparation equipment, kitchens, bathrooms, heavily soiled and non-slip floors, road vehicles and boats. This highly dilutable product (typically with 10 parts water for heavy duty cleaning to 150 parts water for window cleaning) is so versatile it can replace numerous products with just one. It is certified food safe. Prevents build up of scale from hard water.
Disinfectant Cleaner Concentrate
Advanced technology eco-safe super strength hard floor cleaner for all types of hard floor including heavily soiled and non-slip floors, safety floors, vinyl, stone, concrete, wood and block paving. Removes grease to improve floor safety. Used for deep cleaning and maintenance cleaning and in all types of floor cleaning equipment. Oleonix Disinfectant Cleaner meets the new EU Food Safety regulations on maximum residue levels and is already being used by many of the UK's leading food manufacturers.
Foamer
Patented designed 1 litre foamer enables high volume of foam for cleaning vertical surfaces and heavily soiled equipment. When used with the concentrate diluted at 10:1 this professional grade foamer allows sufficient foam cling to maximise cleaning efficiency.
Size: 1ltr.
Heavy Duty Spray Bottles (Empty)
For Spectrum and Disinfectant cleaner concentrates. Ready labelled for desired dilution. Bottles are fitted with a heavy duty industrial sprayer.
Capacity: 1ltr.
Attribute | Value |
---|---|
Brand | Oleonix |
Fragrance | Unscented |
Pack Quantity | 1 |
Size | 5ltrml |
UNSPSC Code | 47131803 |