£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
The Oleonix® disinfectant cleaner is the superhero of the cleaning world. The powerful multipurpose solution can be used on a huge range of cleaning tasks, including window cleaning, laundering, mopping, and disinfecting surfaces.
Extensively tested, this cleaner gives outstanding results on even the heaviest of soiling, ridding surfaces, clothes, and the skin of a wide range of bacteria and viruses.
For a reliable cleaner and disinfectant, you can't go wrong with Oleonix™ concentrate.
Features and Benefits
• Effective against heavy blood and protein soiling for reliable laundering and cleaning
• Maintains efficacy in hard water conditions
• Effective against a wide range of bacteria and viruses on stainless steel, plastic, ceramic, glass, rubber, concrete, metal, vinyl and safety floors
• Stops mould and mildew in its tracks
• Cleans, disinfects and deodorises in one go with no need to rinse
• Versatile enough to use as a surface spray, alongside a mop and bucket, and for soaking
• Highly dilutable cleaner (typically with 10 parts water) which is so versatile it can replace numerous products with just one
• Produces ultra clean food contact surfaces that meet the new EU Food Safety regulations on Maximum Residue Levels (MRLs) for Quats
Typical Applications
• Healthcare sector
• Food industry
• Industrial food preparation
• Animal husbandry
• Laundry disinfectant
• Treatment for wood and water
• Slimicide
• Hand sanitising
Standards
• Conforms to biodegradability criteria regulations (EC) No. 648/2004 (detergents)
• OECD confirms the biodegradability of the active ingredient
• LB2270/80 biocide effectiveness
• EN 14476 - Virucidal evaluation
• EN1040 - Chemical disinfectants and antiseptics
• EN1276 - Chemical disinfectants and antiseptics evaluation
• EN13697 - Antimicrobial testing
• EN1650 - Fungicidal suspension
• EN1275 - Basic fungicidal and basic yeasticidal activity evaluation
Attribute | Value |
---|---|
Applications | General Cleaning |
Brand | Oleonix |
Container Type | Screw Top Bottle |
Fragrance | Fragrance Free |
MFR Part No. | O-DC1 |
Pack Quantity | 1 |
Series | O-DC1 |
Size | 1000ml |
UNSPSC Code | 47131803 |