£4.99
Ex VAT
£10.99
| Save 54.60%
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Water Based Surface Disinfectant is a powerful anti-viral and antibacterial formula which has proven to kill bacteria and viruses.
Features and Benefits
• Ready to use for quick application
• Kills 99.999% germs leaving surfaces hygienic and fresh
Attribute | Value |
---|---|
Applications | Surfaces |
Brand | Orcagel |
Container Type | Screw Top Bottle |
Fragrance | Cotton |
MFR Part No. | ORC199 |
Pack Quantity | 1 |
Series | ORC199 |
Size | 5000ml |
UNSPSC Code | 47131803 |