£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
The Tork Jumbo Toilet Roll Dispenser is suitable for high-traffic locations. Its extra-high capacity saves maintenance time and ensures that paper is always available.
Features:
T-Box Metal 24-60-40 White. Dimensions: 32.2 x 31.6 x 11.7cm.T-Box Mini Plastic 34-50-80 White. Dimensions: 26.7 x 25 x 13.5cm.T-Box Mini Metal 24-70-40 White. Dimensions: 25.2 x 24.6 x 11.7cm.
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Single Roll |
Colour | White |
ECLASS Code | 22360308 |
Height | 252mm |
Length | 246mm |
MFR Part No. | 247040 |
Mount Type | Wall Mounted |
Series | T2 |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 117mm |