£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Don't let the sleek and slimline design fool you, this spray soap dispenser is durable and efficient, and makes the perfect addition to any high-traffic washroom.
Compatible with a wide range of Tork® products, this easy-to-use dispenser promotes excellent hand hygiene in a range of settings.
Features and Benefits
• Simple to operate and ideal for children and elderly users
• Smooth and easy to clean to maintain high levels of hygiene
• Quick and easy to refill to reduce downtime
• Drip-free system eradicates any unwanted mess
Typical Applications
• Public sector
• Schools
• Healthcare
• Care homes
Notes
• Each refill dispenses up to 1000 doses
• Compatible with any Tork® liquid soap 1L refill
Approvals
• Approved by the Swedish Rheumatism Association (SRA) as Easy to use
Attribute | Value |
---|---|
Brand | Tork |
Capacity | 1L |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 7322540355062 |
Height | 296mm |
Length | 114mm |
MFR Part No. | 560008 |
Mount Type | Wall Mounted |
Series | 560008 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 112mm |