£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
Designed for heavy use from a wide range of workplace and public settings, the Sanitise 1 litre dispenser is made from strong, durable materials. Easy to fit and to use, the large pushbuttons can be operated with a single hand or elbow if need be.
Fortified with BioCote® antimicrobial technology, each dispenser touchpoint has been incorporated with the silver-based agent, which inhibits the growth of mould and bacteria for the lifetime of the product.
Features and Benefits
• Part of a colour-coded range of dispensers for easy visual identification
• Supplied with a lifetime guarantee for customer quality assurance
• Dose control controls usage and reduces waste
• Locking mechanism only allows authorised access to contents
• Sight glass allows visibility of the cartridge for refill purposes
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 1L |
Colour | Red White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424020299 |
Height | 233mm |
Length | 115mm |
MFR Part No. | SAN1LDSEN |
Mount Type | Wall Mounted |
Series | Sanitise 1000 |
Type | Hand Sanitiser Dispenser |
UNSPSC Code | 47131704 |
Width | 130mm |