Northwood

VTSMORA VERSATWIN TOILET TISSUE DISPENSER (SMOKE)

SKU:

NHP9529001D

MPN:

VTSMORA

£38.79

Ex VAT

£46.55

Inc VAT

IN STOCK (15)

    Product Details

    Designed for use with VTSMORA Raphael series toilet roll (sold separately), this smoke coloured dispenser can house two toilet rolls at any one time. Fully lockable, the product is designed for wall mounting and is useful in public toilets, schools, offices and warehouses.


    Features and Benefits
    • Smoke colour allows you to see when the rolls need replenishing
    • Designed to be wall mounted for easier toilet roll dispensing
    • Lockable to keep the toilet roll in place and to prevent theft
    • Controlled dispensing of toilet roll to save material wastage


    Typical Applications
    • Warehouses
    • Schools
    • Public Buildings
    • Offices


    Product Specification
    Attribute
    Value

    Brand

    Northwood

    Capacity

    2 Toilet Rolls

    Colour

    Smoke

    ECLASS Code

    22360308

    For Use With

    VT2125R

    Height

    210mm

    Length

    146mm

    MFR Part No.

    VTSMORA

    Mount Type

    Wall Mounted

    Series

    Raphael

    Type

    Toilet Roll Dispenser

    UNSPSC Code

    47131701

    Width

    324mm