£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
MTD003
Durable white ABS dispensers.
Supplied with keys.
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | Single Roll |
Colour | White |
EAN | 5036140013681 |
ECLASS Code | 22360308 |
For Use With | Solent 508106 Mini Jumbo Roll |
Mount Type | Wall Mounted |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |