£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
This 50 litre capacity dust and chip collector is an effective and high filtration tool that is ideal for debris and contaminants up to 0.5 microns. A quick action clamp releases the lid of the drum for easy emptying.
Features and Benefits:
• 230v (13amp) input supply
• Powerful 1.2kW (1.6hp) motor
• 30,000rpm working motor speed
• 50 litre dust/chip collection drum
• 100mm inlet hose diameter size
• 5-piece adaptor set included, adapts 100mm to 105,70,45,40 and 35mm
• 1.8m inlet hose length
Typical Application:
• Ideal for small workshops using bench top machinery and power tools
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713019236 |
ECLASS Code | 21050602 |
Includes | 1.8m Extractor Hose 5 Piece Dust Collector Adaptor Set (01935) |
MFR Part No. | 1923 |
Model Number | 1923 |
Power Source | Electric |
Supply Voltage | 230V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |