£489.00
Ex VAT
£586.80
Inc VAT
Product Details
Product Specification
The 01956 extractor has dual imput capable of running three woodworking machines simultaneously. This powerful machine removes dust and wood chippings from busy woodwork shops. Impact resistant, quiet machine with long lasting performance.
Features and Benefits:
■ Triple machine capacity
■ 3hp induction motor gives smooth long lasting performance
■ Impact resistant impeller balanced to for extremely quiet running
■ Steel construction
■ Mounted on free running castors for increased maneuverability
■ Inlet blanking adaptors supplied
■ Includes a set of cotton bags (Coarse chippings) 1x Triple inlet adaptor
■ Connection hose not included
■ 2 year warranty
Attribute | Value |
---|---|
Airflow | 3,900L/min |
Brand | SIP |
EAN | 5012713019564 |
ECLASS Code | 21050602 |
Includes | (4)Bags Inlet Blanking Adaptors Triple Inlet Adapter |
MFR Part No. | 1956 |
Model Number | 1956 |
Power Source | Electric |
Supply Voltage | 240V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |
Weight | 59kg |