£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
GDE 162 Universal Dust Extraction For Core Cutters
• For clean, tidy operation and less cleaning work afterwards
• Easy to use: simply connect to a dust extractor
• Tool-independent: functions with all drilling tools
• Heavy Duty
• Max drilling dia - 162mm
• Height 331mm
• Width 197mm
Attribute | Value |
---|---|
Accessory Type | Dust Guard |
Brand | Bosch |
EAN | 3165140760614 |
ECLASS Code | 21050602 |
For Use With | All Bosch Drilling Tools |
MFR Part No. | 1600A001G8 |
UNSPSC Code | 40161503 |