£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
GDE 125 EA-S Small Angle Grinder Dust Guard
Dust-free cutting of stone with small angle grinders
The GDE125 EA-S is suitable for use with 125mm bosch angle grinders. it provides a virtually dust free tidy work environment.
• Convenient connection to angle grinder and dust extractor
• Suitable with Bosch angle grinders with 125 mm diameter
• Precise work due to practical depth-of-cut adjustment
• Low weight for ease of use for the user
Attribute | Value |
---|---|
Accessory Type | Dust Guard |
Brand | Bosch |
EAN | 3165140800563 |
ECLASS Code | 21050602 |
For Use With | Bosch 125mm Angle Grinders |
MFR Part No. | 1600A003DH |
UNSPSC Code | 40161503 |