£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
GDE 115/125 FCT Small Angle Grinder Full Cover Dust Guard
• Convenient connection to angle grinder and dust extractor
• Works with Bosch angle grinders with 115 and 125 mm diameter
• Closed housing and cutting depth adjustment
• Rotating hose connection
Attribute | Value |
---|---|
Accessory Type | Dust Guard |
Brand | Bosch |
EAN | 3165140800587 |
ECLASS Code | 21050602 |
For Use With | 115mm And 125mm Bosch Angle Grinders |
MFR Part No. | 1600A003DK |
UNSPSC Code | 40161503 |