£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight, durable wet and dry vacuums have excellent suction, a high quality filtration system and ergonomic design. The Push & Clean filter cleaning system ensures consistent high performance during wet and dry vacuuming applications. The vacuums are easily portable and have innovative storage solutions for securing the suction hose, power cord and nozzles in multiple solutions.
Features and Benefits
• Has a washable PET fleece filter which boasts a minimum of 99.9% filtration efficiency
• Ergonomically designed, lightweight and easy to transport
• MultiFit accessory system ensures flexibility for different applications
• Exhaust air blow function
Typical Applications
• Automotive settings
• Building and construction
• Domestic settings
• Office Settings
• Workshops and factories
Specifications:
• Voltage: 110V or 230V models
• Input Power: 1250 Watt
• Power Take Off: 1800 Watt
• Vacuum: 210/21 mbar/KPA
• Working Sound Level: 64 dB(A)
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
EAN | 5711145192967 |
ECLASS Code | 21050602 |
Height | 530mm |
Includes | 1x 2 Piece Stainless Steel Suction Tube 1x 3.5mx36mm Suction Hose 1x Brush Nozzle 1x Crevice Tool 1x Fleece Filter Dust Bag 1x Power Tool Adaptor With Suction Regulator 1x Universal Nozzle 1x Washable PET Cartridge Filter 1x Wet & Dry Floor Nozzle |
MFR Part No. | 107406613 |
Model Number | Aero 26-21 |
Power Rating | 1250W |
Power Source | Electric |
Supply Voltage | 110V |
Type | Wet & Dry Dust Extraction Vacuum |
UNSPSC Code | 40161503 |
Width | 390mm |