£191.66
Ex VAT
£229.99
Inc VAT
Product Details
Product Specification
Product Documents
Operates on 14.4V & 18V XR and 18/54V XR Flexvolt DEWALT battery packs or a 30m cable 230V mains supply. The high efficiency washable L Classified HEPA filter traps 99.97% of dust as fine as 0.3 Microns
Features and Benefits
• AirLock allows direct, secure attachment to DEWALT AirLock tools
• Built in hose, accessory and cord storage offers easy manouverability
• Vacuums wet dry without the need to change the filter
Approvals
• IPX4 rated
Attribute | Value |
---|---|
Airflow | 954L/min |
Brand | DeWalt |
Dry Capacity | 7.5L |
Dust Classification | Class L |
EAN | 5035048648865 |
ECLASS Code | 21050602 |
Features | Blower Function |
Height | 330mm |
Hose Length | 2mm |
Hose Width | 32m |
Includes | 1x 2 Metre Hose 1x Crevice Tool 1x DCV584L Vacuum body Only 1x Wide Tool |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCV584L-GB |
Model Number | DCV584L-GB |
Power Source | Battery |
Supply Voltage | 54V |
Type | Cordless Dust Extractor |
UNSPSC Code | 40161503 |
Weight | 4.8kg |
Wet Capacity | 7.5L |