SKU:
DEW2723955D
MPN:
DCV586MT2-GB
£909.00
Ex VAT
£1090.80
Inc VAT
Product Details
Product Specification
The DeWalt 54V M-Class dust extractor uses a powerful 2000W brushless motor and certified M-Class filters with automatic cleaning provides consistent performance and long run times. The filter is cleaning every 30 seconds to reduce clogging and deliver consistent airflow. T-STAK compatibility allows for easy enhanced mobility and flexible storage. The dust extractor also features wireless activation with the use of a key fob remote saving time and effort.
Features and Benefits
• Brushless 2000W provides strong and constant airflow to make for quick work
• Automatic filter cleaning reduces clogging and provides strong suction
• T-STAK compatibility allows for easy enhanced mobility and flexible storage
Attribute | Value |
---|---|
Airflow | 954L/min |
Battery Capacity | 6Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Dry Capacity | 11L |
Dust Classification | Class M |
ECLASS Code | 21050602 |
Features | Blower Function |
Height | 335mm |
Hose Length | 2mm |
Hose Width | 32m |
Includes | 2x 6.0Ah Li-Ion Battery |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCV586MT2-GB |
Model Number | DCV586MT2-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Supply Voltage | 54V |
Type | Cordless Dust Extractor |
UNSPSC Code | 40161503 |
Weight | 7.5kg |
Wet Capacity | 7.5L |