£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Tool Features
• Constant suction power.
• Cordless for ease of use handling.
• 2-stage cyclone / Rotational: Airflow designed to prevent clogging.
• Ergonomic comfortable and well balanced in use.
With rotational airflow technology. 3 strong rotational airflows for high cleaning efficiency with minimal loss of suction. 2 Powerful motor delivering a vacuum pressure of 6 kPa and long runtime of 7 minutes per Ah. 3 Quick release dust-emptying function and washable dust cap provide an easy-to-clean tool.
Attribute | Value |
---|---|
Airflow | 600L/min |
Brand | Bosch |
Dry Capacity | 0.7L |
EAN | 3165140888677 |
ECLASS Code | 21050602 |
Includes | 2x Suction Tubes Crevice Nozzle Flexible Extension Tube Floor Nozzle |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 9C6 200 |
Model Number | GAS 18V-1 |
Power Source | Battery |
Supply Voltage | 18V |
Type | Cordless Dust Extractor |
UNSPSC Code | 40161503 |
Weight | 1.3kg |