£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Bosch GAS 18V-10 L with bagless design is suitable for wet and dry applications. With a lightweight, compact design and "Click and Clean" interface the Bosch GAS 18V-10 L is suitable for a Broad variety of applications.
Features and Benefits
• Sustained suction power for a longer period of time thanks to its Rotational Airflow Technology
• Capacity wet or dry 0.7 litres
• Compact and lightweight easy for transportation & handling
• Bagless design for wet and dry usage
• 35mm Suction Hose
• Accessory Kit
Typical Applications
• Can be attached to power tools for effective dust extraction
• Can b used for on site clean up
Attribute | Value |
---|---|
Airflow | 2040L/min |
Brand | Bosch |
Dry Capacity | 10L |
Dust Classification | Class L |
EAN | 3165140995405 |
ECLASS Code | 21050602 |
Height | 370mm |
Hose Length | 1.6mm |
Hose Width | 35m |
Includes | 1.6m Hose 3-piece suction pipe set 4-piece casters set Crevice Nozzle 250 mm Elbow Pipe Flat-pleated Filter Floor Nozzle Power Tool Adapter Shoulder Strap |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 06019C6302 |
Model Number | GAS 18V-10 L Kit |
Power Source | Battery |
Supply Voltage | 18V |
Type | Cordless Dust Extractor |
UNSPSC Code | 40161503 |
Weight | 5.5kg |
Wet Capacity | 6L |