Bosch

GAS 20 L SFC Dust Extractor 240 V

SKU:

BCH2662756J

MPN:

060197B170

£247.00

Ex VAT

£296.40

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Brand

    Bosch

    ECLASS Code

    21050602

    MFR Part No.

    060197B170

    Power Source

    Electric

    Supply Voltage

    240V

    Type

    Dust Extractor

    UNSPSC Code

    40161503