£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
GDE18 V-16 Professional Dust Extractor
Dust management system for drilling with GBH 18V-26 and GBH 18V-26 F
•HEPA filter for optimised dust collection, removes 99.97% of dust particles larger than 0.3 micrometers
•Auto Power function turns on when drilling and shuts off two seconds after releasing the drill trigger
•Functions include Auto Power, bit target, and a dust capacity indicator
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140819893 |
ECLASS Code | 21050602 |
MFR Part No. | 1600A0051M |
Model Number | 1600A0051M |
Power Source | Battery |
Supply Voltage | 18V |
Type | Cordless Dust Extractor |
UNSPSC Code | 40161503 |