£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
These V-TUF MIDI Dust Extractors are engineered to provide the highest level of protection against harmful dust while offering powerful and efficient cleaning capabilities. Each industrial-grade extractor was designed to meet the demands of professional cleaning tasks with ease.
Features and Benefits
• Offers the highest level of filtration, offering exceptional protection against harmful dust particles
• Automatic filter shaker that cleans the filter automatically, ensuring consistent suction power and efficiency
• Washable filters provide increased sustainability
• Powerful 1400W industrial motor making them ideal for a wide range of cleaning applications
• Blocked air flow beeper & light alerts users when the airflow is restricted due to a clogged filter, hose, or full tank
• Designed to handle both wet and dry materials
Attribute | Value |
---|---|
Brand | V-tuf |
Dry Capacity | 15L |
Dust Classification | Class H |
EAN | 6068258809428 |
ECLASS Code | 21050602 |
MFR Part No. | MIDIS240 |
Supply Voltage | 240V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |