£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
More than power - refined technology for perfect cleanliness. Outstanding suction power, exemplary energy efficiency, high-quality accessories, an innovative filter concept and maximum user convenience - the extremely powerful Kärcher wet and dry vacuum cleaners impress across the board.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278290546 |
ECLASS Code | 21050602 |
Includes | Power Tool Take Off |
MFR Part No. | 1.378-614.0 |
Model Number | NT 22/1 |
Power Rating | 1200W |
Power Source | Electric |
Power Take-off | Yes |
Supply Voltage | 110V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |